Klein Tools 5182BLA Vinyl Equipment Bag | Graybar Store
Klein Tools - Vinyl Equipment Bag - 5182BLA
+ / - Hover over image to Zoom
Other Views

    Vinyl Equipment Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5182BLA
    SKU: 25383199
    $150.55
    Checking Pricing
         
    Color:Black
    No. of Pockets:2
    Overall Length (Inches):24
    Width (Inches):10 in.
    Depth (Inches):20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5182BLA
    • Color Black
    • Depth (Inches) 20 in.
    • Materials Vinyl
    • No. of Pockets 2
    • Overall Length (Inches) 24
    • Width (Inches) 10 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black vinyl equipment bag has 2 exterior pockets with Hook and Loop Brand hook and loop fastener