Brady PWM-PK-9 Vinyl Cloth Porta-Pack Wire Markers | Graybar Store
Brady - Vinyl Cloth Porta-Pack Wire Markers - PWM-PK-9
+ / - Hover over image to Zoom
Other Views

    Vinyl Cloth Porta-Pack Wire Markers

    Manufacturer: Brady
    Manufacturer #: PWM-PK-9
    SKU: 88040647
    $29.17
    Checking Pricing
         
    Color:Black on White
    Legend:1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWM-PK-9
    • Color Black on White
    • Legend 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3
    • Material Type Repositionable Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Vinyl Cloth Porta-Pack Wire Markers, 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3
    Our B-500 repositionable vinyl cloth Porta-Pack books are a convenient way to ensure the wire markers you need are always on hand. Choose from 15 different books featuring numbers, letters, special symbols and NEMA colors. Each book comes with 10 pages and includes a terminal marker with each wire marker. Over 250 different refill packs are also available (sold separately). 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3