Brady PWM-1-3 Vinyl Cloth Porta-Pack Refill Pages | Graybar Store
Brady - Vinyl Cloth Porta-Pack  Refill Pages - PWM-1-3
+ / - Hover over image to Zoom
Other Views

    Vinyl Cloth Porta-Pack Refill Pages

    Manufacturer: Brady
    Manufacturer #: PWM-1-3
    SKU: 88040420
    $25.21
    Checking Pricing
         
    Color:Black on White
    Legend:1 to 3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWM-1-3
    • Color Black on White
    • Legend 1 to 3
    • Material Type Repositionable Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Replace the numbers, letters and characters you need in your Porta-Pack Books with our convenient ten pack refills. Made of durable B-500 vinyl cloth material. Each refill pack contains 10 pages.