Panduit DV14-250B-M Vinyl Barrel Insulated Reel Smart™ Female Disconnect with Butted Seam | Graybar Store
Panduit - Vinyl Barrel Insulated Reel Smart™ Female Disconnect with Butted Seam - DV14-250B-M
+ / - Hover over image to Zoom
Other Views

    Vinyl Barrel Insulated Reel Smart™ Female Disconnect with Butted Seam

    Manufacturer: Panduit
    Manufacturer #: DV14-250B-M
    SKU: 88197594
    $239.73
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:1000
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV14-250B-M
    • Color Blue
    • Insulation Material Vinyl
    • Materials Brass
    Product Overview:
    Blue vinyl barrel insulated Reel Smart™ female disconnect for 16 to 14 AWG with .250 x 0.032 inch tab.