Panduit DVF14-250-C Vinyl Barrel Insulated Reel Smart™ Female Disconnect | Graybar Store
Panduit - Vinyl Barrel Insulated Reel Smart™ Female Disconnect - DVF14-250-C
+ / - Hover over image to Zoom
Other Views

    Vinyl Barrel Insulated Reel Smart™ Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DVF14-250-C
    SKU: 88197623
    $80.07
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DVF14-250-C
    • Color Blue
    • Insulation Material Vinyl
    • Wire Size 16 to 14 AWG
    Product Overview:
    Blue vinyl barrel insulated Reel Smart™ female disconnect for 16 to 14 AWG with .250 x 0.032 inch tab.