Panduit DV10-250-D Vinyl Barrel Insulated Reel Smart™ Female Disconnect | Graybar Store
Panduit - Vinyl Barrel Insulated Reel Smart™ Female Disconnect - DV10-250-D
+ / - Hover over image to Zoom
Other Views

    Vinyl Barrel Insulated Reel Smart™ Female Disconnect

    Manufacturer: Panduit
    Manufacturer #: DV10-250-D
    SKU: 88197577
    $226.69
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500
    Material:Tin Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DV10-250-D
    • Color Yellow
    • Insulation Material Vinyl
    • Wire Size 12 to 10 AWG
    Product Overview:
    Yellow vinyl barrel insulated Reel Smart™ female disconnect for 12 to 10 AWG with .250 x 0.032 inch tab.