Viking Electronics Q170600 Viking Telephone Ringer | Graybar Store
Viking Electronics - Viking Telephone Ringer - Q170600
+ / - Hover over image to Zoom
Other Views

    Viking Telephone Ringer

    Manufacturer: Viking Electronics
    Manufacturer #: Q170600
    SKU: 98324245
    $33.55
    Checking Pricing
         
    Height (Inches):1.4
    Depth (Inches):1.23
    Dimensions:1.6 W x 1.23 D x 1.4 H in
    Product Includes:Capacitor; Ringer
    Amps:0.4 A
    Voltage (Volts):40 to 107
    Volume:70 to 90 dB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # Q170600
    • Dimensions 1.6 W x 1.23 D x 1.4 H in
    • Voltage (Volts) 40 to 107
    • Amps 0.4 A
    • Depth (Inches) 1.23
    • Height (Inches) 1.4
    • Product Includes Capacitor; Ringer
    • Volume 70 to 90 dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VIKING® Electronic Ringer, Dimensions: 1.6 W x 1.23 D x 1.4 H in, Volume: 70 to 90 dB, Voltage (Volts): 40 to 107 V AC