Viking Electronics VE-5X10-SS Viking Surface Mount Box | Graybar Store
Viking Electronics - Viking Surface Mount Box - VE-5X10-SS
+ / - Hover over image to Zoom
Other Views

    Viking Surface Mount Box

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X10-SS
    SKU: 25107261
    $271.66
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Dimensions:5.0 in. x 10.0 in. x 3.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X10-SS
    • Dimensions 5.0 in. x 10.0 in. x 3.25 in.
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel Surface Mount Box for K-1500-7, K-1900-7, K-1900-8. No. of Gangs 1, No. of Hubs 2, Hub Size 3/4 Inch, Depth 3.69 Inch, Height 10.14 Inch, Width 5.22 Inch,Color: Black.
    • Surface mounts to a wall, post or single gang box
    • Adds weather and vandal resistance
    • Heavy duty, black powder painted steel or stainless steel