Viking Electronics Viking Surface Mount Box | Graybar Store
Viking Electronics - Viking Surface Mount Box
+ / - Hover over image to Zoom
Other Views

    Viking Surface Mount Box

    Manufacturer: Viking Electronics
         

    The VE-3x5, VE-5x5, VE-6x7 and VE-5x10 add vandal and weather resistance, as well as versatility to many Viking products. The VE-Series backboxes are available in black fine texture powder painted steel or Marine Grade 316 stainless steel.

    The weather resistant boxes are designed to be surface mounted to a wall, post, singlegang box, or a VE-GNP gooseneck pedestal. Note: The VE-3x5 is not compatible with the VE-GNP pedestals and is not available in stainless steel. The VE-3x5 is designed to be used with the E-40-EWP or E-50-EWP Series entry phones. The VE-5x5 is designed to be used with the E-10A-EWP, E-30-EWP, E-30-PT-EWP, E-60-EWP, E-65-EWP, E-70-EWP, E-75-EWP entry p hones, the E-1600-20A-EWP and E-1600-30A-EWP emergency phones, as well as the W-1000-EWP and W-3000-EWP handsfree doorboxes. The VE-6x7 is designed to be usedwith the K-1700-3-EWP and K-1705-EWP entry phones and the VE-5x10 is designed to be used with the K-1900-7-EWP and the K-1900-8-EWP vandal resistant phones. The VE-GNP gooseneck pedestals are designed to be used with the VE-5x5, VE-6x7 and VE-5x10 backboxes and are ideal for drive up communications. Note: The VE-3x5 is not compatible with the VE-GNP pedestals. The VE-PNLs are VE-Series backboxes with a blank aluminum panel. The user can customize the clear-coated aluminum panel to mount an HID-1 card reader, HID-2 keypad or switch. The kits come complete with box, gasket, panel and screws. Model numbers that end with SS are stainless steel version.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    Price
    VE-6X7-SS
    25107260
    Stainless Steel
    5.64 in. x 6.72 in. x 3.25 in.
    $
    214
    .64
    /
    EA
    25107260
    Color / Finish
    Stainless Steel
    Dimensions
    5.64 in. x 6.72 in. x 3.25 in.
    $
    214
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    VE-5X10-SS
    25107261
    Stainless Steel
    5.0 in. x 10.0 in. x 3.25 in.
    $
    271
    .66
    /
    EA
    25107261
    Color / Finish
    Stainless Steel
    Dimensions
    5.0 in. x 10.0 in. x 3.25 in.
    $
    271
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107260 SKU, 25107260 ANALYTICS...
    Price
    $
    214
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107261 SKU, 25107261 ANALYTICS...
    Price
    $
    271
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available