Viking Electronics W-3000-EWP Viking EWP Stainless Steel DoorBox | Graybar Store
Viking Electronics - Viking EWP Stainless Steel DoorBox - W-3000-EWP
+ / - Hover over image to Zoom
Other Views

    Viking EWP Stainless Steel DoorBox

    Manufacturer: Viking Electronics
    Manufacturer #: W-3000-EWP
    SKU: 22056452
    $355.89
    Checking Pricing
         
    Additional Features:14 gauge
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # W-3000-EWP
    • Additional Features 14 gauge
    • Color / Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weather-resistant handsfree doorbox, 14 Gauge stainless steel faceplate includes rough-in box or surface mount with an optional VE-5x5. Size 5 x 5 x 2.25 inches with enhanced weather protection (EWP).