Viking Electronics 30AE Viking Ceiling Speaker Indoor/Outdoor | Graybar Store
Viking Electronics - Viking Ceiling Speaker Indoor/Outdoor - 30AE
+ / - Hover over image to Zoom
Other Views

    Viking Ceiling Speaker Indoor/Outdoor

    Manufacturer: Viking Electronics
    Manufacturer #: 30AE
    SKU: 95008425
    $40.14
    Checking Pricing
         
    Color / Finish:White
    Volume:8 Ohm
    Voltage (Volts):No Volume Control
    Watts:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # 30AE
    • Voltage (Volts) No Volume Control
    • Color / Finish White
    • Volume 8 Ohm
    • Watts 6
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    8 Ohm Ceiling Speaker (White)
    • Attractive white grill for flush mounting in office ceilings
    • Mounting hardware included: (4) 2.5 inch bolts, (4) nuts and (4) 1 inch diameter washers
    • Large permanent magnet