Viking Electronics 35AE Viking Ceiling Speaker Indoor/Outdoor | Graybar Store
Viking Electronics - Viking Ceiling Speaker Indoor/Outdoor - 35AE
+ / - Hover over image to Zoom
Other Views

    Viking Ceiling Speaker Indoor/Outdoor

    Manufacturer: Viking Electronics
    Manufacturer #: 35AE
    SKU: 25069658
    $66.90
    Checking Pricing
         
    Color / Finish:White
    Volume:8 Ohm
    Watts:6
    Additional Features:Volume Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # 35AE
    • Additional Features Volume Control
    • Color / Finish White
    • Volume 8 Ohm
    • Watts 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Ohm Ceiling Speaker with Volume Control (White)
  • Attractive white grill for flush mounting in office ceilings
  • Mounting hardware included: (4) 2.5 inch bolts, (4) nuts and (4) 1 inch diameter washers
  • Large permanent magnet
  • Excellent frequency response
  • Designed to work with all of Vikings 8 ohm paging products
  • The 35AE includes a volume control
  •