Viking Electronics TBB-1B Talk Battery Booster | Graybar Store
Viking Electronics - Talk Battery Booster - TBB-1B
+ / - Hover over image to Zoom
Other Views

    Talk Battery Booster

    Manufacturer: Viking Electronics
    Manufacturer #: TBB-1B
    SKU: 25277222
    $88.64
    Checking Pricing
         
    Additional Features:Passes CPC Signals; Passes Caller ID Data; Passes Hook Switch Flash
    Dimensions:4.4 W x 1.4 D x 3 H in
    Voltage (Volts):12; 120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # TBB-1B
    • Dimensions 4.4 W x 1.4 D x 3 H in
    • Voltage (Volts) 12; 120
    • Additional Features Passes CPC Signals; Passes Caller ID Data; Passes Hook Switch Flash
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talk Battery Booster, Dimensions: 4.4 W x 1.4 D x 3 H in, Voltage (Volts): 12 V DC; 120 V AC