Altronix RESERV1 Video Surveillance UPS | Graybar Store
Altronix - Video Surveillance UPS - RESERV1
+ / - Hover over image to Zoom
Other Views

    Video Surveillance UPS

    Manufacturer: Altronix
    Manufacturer #: RESERV1
    SKU: 25630583
    $278.25
    Checking Pricing
         
    Output Voltage:24 V AC
    Additional Features:Audible Alarm
    VA Rating:402.5 VA
    Color:Grey
    Dimensions:13.5 L x 3.25 W x 13 H in
    Input Voltage:115 V AC
    Length:13.5 in.
    Amps:4 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # RESERV1
    • Color Grey
    • Dimensions 13.5 L x 3.25 W x 13 H in
    • Additional Features Audible Alarm
    • Amps 4 A
    • Input Voltage 115 V AC
    • Length 13.5 in.
    • Output Voltage 24 V AC
    • VA Rating 402.5 VA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ReServ® Video Surveillance UPS, Output Voltage: 24 V AC, Input Voltage: 115 V AC, Gray, Length: 13.5 in