Speco CBL50BB Video Power Extension Cable, 50 ft | Graybar Store
Speco - Video Power Extension Cable, 50 ft - CBL50BB
+ / - Hover over image to Zoom
Other Views

    Video Power Extension Cable, 50 ft

    Manufacturer: Speco
    Manufacturer #: CBL50BB
    SKU: 25045628
    $19.73
    Checking Pricing
         
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # CBL50BB
    • Length 50 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    50 ft video/power extension cable with BNC/BNC connectors.