Speco CBL25BB Video Power Extension Cable, 25 ft | Graybar Store
Speco - Video Power Extension Cable, 25 ft - CBL25BB
+ / - Hover over image to Zoom
Other Views

    Video Power Extension Cable, 25 ft

    Manufacturer: Speco
    Manufacturer #: CBL25BB
    SKU: 25045627
    $15.28
    Checking Pricing
         
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # CBL25BB
    • Length 25 ft.
    • Country of Origin CN - China
    Product Overview:
    25 ft video/power extension cable with BNC/BNC connectors.