Video Mount Products ER-S2UV Video Mount Vented 2 Space Rack Shelf | Graybar Store
Video Mount Products - Video Mount Vented 2 Space Rack Shelf - ER-S2UV
+ / - Hover over image to Zoom
Other Views

    Video Mount Vented 2 Space Rack Shelf

    Manufacturer: Video Mount Products
    Manufacturer #: ER-S2UV
    SKU: 25253723
    $40.66
    Checking Pricing
         
    Color:Black
    Load Rating (Pound):50
    Dimensions:17.375 in. wide x 14.75 in D.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Video Mount Products
    • Manufacturer # ER-S2UV
    • Color Black
    • Dimensions 17.375 in. wide x 14.75 in D.
    • Load Rating (Pound) 50
    • Country of Origin CN - China
    Product Overview:
    Black coated vented 2u rack shelf. 17.375 in. wide x 14.75 in D. Load capacity 50 lbs.