Video Mount Products ER-S2U Video Mount 2 Space Rack Shelf | Graybar Store
Video Mount Products - Video Mount 2 Space Rack Shelf - ER-S2U
+ / - Hover over image to Zoom
Other Views

    Video Mount 2 Space Rack Shelf

    Manufacturer: Video Mount Products
    Manufacturer #: ER-S2U
    SKU: 25253722
    $35.47
    Checking Pricing
         
    Color:Black
    Load Rating (Pound):50
    Dimensions:3.5 in H. x 17.37 inch W x 14.75 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Video Mount Products
    • Manufacturer # ER-S2U
    • Color Black
    • Dimensions 3.5 in H. x 17.37 inch W x 14.75 in. D
    • Load Rating (Pound) 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black coated 2 U vented economy rack shelf. 3.5 in H. x 17.37 inch W x 14.75 in. D holds up to 50 lbs.