Aiphone JF-DVF Video door station with JF-hands-free, color video entry series | Graybar Store
Aiphone - Video door station with JF-hands-free, color video entry series - JF-DVF
+ / - Hover over image to Zoom
Other Views

    Video door station with JF-hands-free, color video entry series

    Manufacturer: Aiphone
    Manufacturer #: JF-DVF
    SKU: 25090596
    $293.13
    Checking Pricing
         
    Dimensions:8.25H x 5.31 W x 0.21 D Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JF-DVF
    • Dimensions 8.25H x 5.31 W x 0.21 D Inches
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    A vandal resistant, flush mount door station used with the JF hands-free, color video entry series.
    The JF-DVF faceplate is stainless steel, the call button is metal and the camera is protected with a clear polycarbonate lens cover. The JF-DVF features a color CCD camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.