Federal Signal 500-120-1 Vibratone® Vibrating Bell Mechanisms | Graybar Store
Federal Signal - Vibratone® Vibrating Bell Mechanisms - 500-120-1
+ / - Hover over image to Zoom
Other Views

    Vibratone® Vibrating Bell Mechanisms

    Manufacturer: Federal Signal
    Manufacturer #: 500-120-1
    SKU: 88095739
    $113.98
    Checking Pricing
         
    Voltage Rating:120V
    Amperage:0.08
    Kit Includes:Vibrating Mechanism
    Size (Inches):4.0H x 4.0W x 2.125D Inch
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 500-120-1
    • Color Grey
    • Amperage 0.08
    • Kit Includes Vibrating Mechanism
    • Size (Inches) 4.0H x 4.0W x 2.125D Inch
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibratone® vibrating bell mechanism, 120V AC
    • For general alarm or paging
    • Vibrating mechanism
    • Three gong sizes four,six,or ten-inch
    • A range of output available 98-102dBa number 64 10
    • (108-112dBa number 64 1m)
    • Optional weatherproof backbox provides type 3R enclosure
    • UL and cUL Listed CSA Certified and FM Approved