Federal Signal A4 Vibratone® Vibrating Bell Gongs | Graybar Store
Federal Signal - Vibratone® Vibrating Bell Gongs - A4
+ / - Hover over image to Zoom
Other Views

    Vibratone® Vibrating Bell Gongs

    Manufacturer: Federal Signal
    Manufacturer #: A4
    SKU: 88095781
    $74.91
    Checking Pricing
         
    Size (Inches):4.0H x 4.0W x 1-1/4D Inch
    Kit Includes:Gong
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # A4
    • Color Grey
    • Kit Includes Gong
    • Size (Inches) 4.0H x 4.0W x 1-1/4D Inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibratone® vibrating bell gong, 4 inches.
    • Vibrating mechanism
    • Three gong sizes four, six, or ten inch
    • A range of output available 98 to 102dBa #64 10 ft. (108 to 112dBa #64 1m)
    • Optional weatherproof backbox provides Type 3R enclosure
    • UL and cUL Listed, CSA Certified, and FM Approved