Federal Signal A6 Vibratone® Vibrating Bell Gongs, 6 Inch | Graybar Store
Federal Signal - Vibratone® Vibrating Bell Gongs, 6 Inch - A6
+ / - Hover over image to Zoom
Other Views

    Vibratone® Vibrating Bell Gongs, 6 Inch

    Manufacturer: Federal Signal
    Manufacturer #: A6
    SKU: 88095782
    $91.49
    Checking Pricing
         
    Size (Inches):6
    Kit Includes:Gong
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # A6
    • Color Grey
    • Kit Includes Gong
    • Size (Inches) 6
    • Country of Origin US - USA
    Product Overview:
    Vibratone® vibrating bell gong, 6 inches.
    • Vibrating mechanism
    • A range of output available 98 to 102dBa at 10 ft. (108 to 112dBa at 1m)
    • Optional weatherproof backbox provides Type 3R enclosure
    • UL and cUL Listed, CSA Certified, and FM Approved