Federal Signal A10 Vibratone® Vibrating Bell Gong, 10 Inch | Graybar Store
Federal Signal - Vibratone® Vibrating Bell Gong, 10 Inch - A10
+ / - Hover over image to Zoom
Other Views

    Vibratone® Vibrating Bell Gong, 10 Inch

    Manufacturer: Federal Signal
    Manufacturer #: A10
    SKU: 88095778
    $133.57
    Checking Pricing
         
    Size (Inches):10
    Kit Includes:Bell Onlyl
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # A10
    • Color Grey
    • Kit Includes Bell Onlyl
    • Size (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibratone® vibrating bell gong, 10 inches. Bell Only.
    • Vibrating mechanism
    • A range of output available 98 to 102dBa @ 10 ft. (108 to 112dBa @ 1m)
    • Optional weatherproof backbox provides Type 3R enclosure
    • UL and cUL Listed, CSA Certified, and FM Approved