Federal Signal 450E-024 Vibratone Electronic Horn | Graybar Store
Federal Signal - Vibratone Electronic Horn - 450E-024
+ / - Hover over image to Zoom
Other Views

    Vibratone Electronic Horn

    Manufacturer: Federal Signal
    Manufacturer #: 450E-024
    SKU: 25669178
    $210.26
    Checking Pricing
         
    Additional Features:CSFM Approved; Four Wire Terminal Block and Supervisory Diode; Marine Rated; UL Fire Listed; UL Listed; ULC Fire Listed;
    Kit Includes:Panel Mount Gasket
    Temp. Rating:-65 to 150 °F
    Dimensions:4.11 W x 2.79 D x 4.11 H in
    Amps:0.12 A
    Voltage (Volts):12 to 24 V DC
    Volume:109 at 1 m dB; 90 at 10 ft dB
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 450E-024
    • Color Grey
    • Dimensions 4.11 W x 2.79 D x 4.11 H in
    • Voltage (Volts) 12 to 24 V DC
    • Additional Features CSFM Approved; Four Wire Terminal Block and Supervisory Diode; Marine Rated; UL Fire Listed; UL Listed; ULC Fire Listed;
    • Amps 0.12 A
    • Kit Includes Panel Mount Gasket
    • Temp. Rating -65 to 150 °F
    • Volume 109 at 1 m dB; 90 at 10 ft dB
    • SAP Material Type ZSTD
    Product Overview:
    Vibratone® Electronic Horn, Voltage (Volts): 12 to 24 V DC, Dimensions: 4.11 W x 2.79 D x 4.11 H in, Gray, Volume: 109 at 1 m dB; 90 at 10 ft dB, Temp. Rating: -65 to 150 °F