Fluke FLUKE-810 Vibration Tester | Graybar Store
Fluke - Vibration Tester - FLUKE-810
+ / - Hover over image to Zoom
Other Views

    Vibration Tester

    Manufacturer: Fluke
    Manufacturer #: FLUKE-810
    SKU: 25284302
    $10,204.07
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:CE Certified; UL, cULus Listed
    Display Type:LED Backlight; TFT LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-810
    • Display Type LED Backlight; TFT LCD
    • Power Source Lithium-Ion Battery
    • Rating CE Certified; UL, cULus Listed
    • For Use With Fluke 810 Vibration Tester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibration Tester, Acceleration Range 80 G Peak, 51.2Hz, TFT LCD With LED Display, 200 to 12000 RPM, 2 GB Expandable Memory, Interface 6 Pin Miniature Din, Kit Includes accelerometer, tachometer, smart battery, should strap, case, PC software, USB cable
    Kit Includes
    • Vibration Tester with diagnostic technology
    • Tri-axial accelerometer, magnet mount, mounting pad kit with adhesive, accelerometer quick-disconnect cable
    • Laser tachometer and storage pouch
    • Smart battery pack with cable and adapters
    • Shoulder strap and adjustable hand strap
    • Viewer PC software
    • Mini USB to USB cable
    • Getting Started Guide, illustrated quick reference guide, Users Manual CD-ROM
    • Carrying case