B-Line (Eaton) VRP-16 Vibra Trol™ 4 L x 4 in. W Rubber Cube Vibration Pad | Graybar Store
B-Line (Eaton) - Vibra Trol™ 4 L x 4 in. W Rubber Cube Vibration Pad - VRP-16
+ / - Hover over image to Zoom
Other Views

    Vibra Trol™ 4 L x 4 in. W Rubber Cube Vibration Pad

    Manufacturer: B-Line (Eaton)
    Manufacturer #: VRP-16
    SKU: 97144586
    $47.32
    Checking Pricing
         
    Dimensions (Inches):4 L x 4 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # VRP-16
    • Dimensions (Inches) 4 L x 4 in. W
    Product Overview:
    Vibra Trol™ rubber cube 4 L x 4 in. W vibration pad for medium and high-speed equipment. Rated load 720 lb.
    The VRP pad is made of a natural rubber composition that will withstand a load of 45 lbs. per 1 in. square. Rated deflection is 3/16 in. (4.7mm). Each square has (4) 1/2 in. diameter suction holes to provide a non-skid effect. The standard VRP pad has 81 squares that are 2 x 2 in., making the pad itself 18 x 18 in. These square are easily cut or torn to desired sizes.