B-Line (Eaton) NNP-16 Vibra Trol™ 4 L x 4 in. W Ribbed Neoprene Vibration Pad | Graybar Store
B-Line (Eaton) - Vibra Trol™ 4 L x 4 in. W Ribbed Neoprene Vibration Pad - NNP-16
+ / - Hover over image to Zoom
Other Views

    Vibra Trol™ 4 L x 4 in. W Ribbed Neoprene Vibration Pad

    Manufacturer: B-Line (Eaton)
    Manufacturer #: NNP-16
    SKU: 25072747
    $22.10
    Checking Pricing
         
    Use With:Medium and High-Speed Equipment
    Dimensions (Inches):4 L x 4 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # NNP-16
    • Dimensions (Inches) 4 L x 4 in. W
    • Use With Medium and High-Speed Equipment
    Product Overview:
    Vibra Trol™ ribbed neoprene 4 L x 4 in. W vibration pad for medium and high-speed equipment. Rated load 800 lb.
    The NNP pad is made of oil-resistant neoprene and has an alternate-height rib pattern to minimize slip. Rated at 1/8 in. deflection. For greater deflection, use multiple pads in layers. Typical Applications: Air conditioners, cooling towers, compressors, fans, generators, pumps, piping, process equipment, transformers, etc.