Lapp USA 761404-500RL VFD Cable | Graybar Store
Lapp USA - VFD Cable - 761404-500RL
+ / - Hover over image to Zoom
Other Views

    VFD Cable

    Manufacturer: Lapp USA
    Manufacturer #: 761404-500RL
    SKU: 25712417
    $882.13
    Checking Pricing
         
    Cable Type:VFD Cable
    Conductor Material:Tinned Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 761404-500RL
    • Cable Type VFD Cable
    • No. of Conductors 4
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Thermoplastic Polymer
    • Shielded Barrier Tape/Triple Layer Foil Tape/Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ÖLFLEX® VFD Cable, No. of Conductors: 4, Conductor Size: 14 AWG, Tinned Copper