Leviton 49280-QP3 VertiGO® Zero-U 12-Port Patch Panel Opt-X Adapter Plate W/ 3" Cable Channel | Graybar Store
Leviton - VertiGO® Zero-U 12-Port Patch Panel Opt-X Adapter Plate W/ 3
+ / - Hover over image to Zoom
Other Views

    VertiGO® Zero-U 12-Port Patch Panel Opt-X Adapter Plate W/ 3" Cable Channel

    Manufacturer: Leviton
    Manufacturer #: 49280-QP3
    SKU: 25097720
    $255.83
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49280-QP3
    • Panel Type Unloaded
    • No. of Ports 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    VertiGO® Zero-U 12-port Patch Panel, Opt-X Adapter Plate with 3" cable channel.
    • Mounts to the side of the rack or cabinet
    • Accepts all Opt-X® Plates and QuickPort® Connectors
    • Magnifying lens label holder for easy port label reading
    • Includes 3" cable channel