Hubbell Premise Wiring VS76 S Series Vertical Cable Manager, V-Channel, 6 in. W, Lift Off Cover | Graybar Store
Hubbell Premise Wiring - S Series Vertical Cable Manager, V-Channel, 6 in. W, Lift Off Cover - VS76
+ / - Hover over image to Zoom
Other Views

    S Series Vertical Cable Manager, V-Channel, 6 in. W, Lift Off Cover

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VS76
    SKU: 25100077
    $227.62
    Checking Pricing
         
    Color:Black
    Mounting Type:Rack Mount
    Width (Inches):6 in.
    Material:Steel
    Height (Feet):7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VS76
    • Color Black
    • Type Z Channel
    • Height (Feet) 7 ft.
    • Mounting Type Rack Mount
    • Width (Inches) 6 in.
    • Material Steel
    Product Overview:
    S Series Vertical Z Channel With Cover, Black, Steel, Width (Inches): 6 in