Chatsworth Products Inc. - Vertical Wire Management Loop - 13079-001
+ / - Hover over image to Zoom
Other Views

Vertical Wire Management Loop

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 13079-001
SKU: 96078215
Checking Pricing
     
Height (Inches):3.47 in
Material:96078215
Width (Inches):2.5 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 13079-001
  • Color Black
  • Height (Inches) 3.47 in
  • Width (Inches) 2.5 in
  • Material 96078215
Product Overview:
Vertical Wire Management Loop, Black, Aluminum; Plastic, Vertical, Patch Cords
Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc