Hubbell Premise Wiring VC8024 Deep Cable Manager, Vertical, 40 L x 2 W x 4 in. D | Graybar Store
Hubbell Premise Wiring - Deep Cable Manager, Vertical, 40 L x 2 W x 4 in. D - VC8024
+ / - Hover over image to Zoom
Other Views

    Deep Cable Manager, Vertical, 40 L x 2 W x 4 in. D

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VC8024
    SKU: 25795661
    $109.34
    Checking Pricing
         
    Length:40 in.
    Width (Inches):2 in.
    Color:Black
    Depth (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VC8024
    • Color Black
    • Mounting Style Vertical Mount
    • Type Deep
    • Depth (Inches) 4 in.
    • Length 40 in.
    • Materials Steel
    • Width (Inches) 2 in.
    • Includes (2) Push Pins and (2) Cable Ring Channels
    • Country of Origin US - USA
    Product Overview:
    Vertical cable manager is 40 inches long, 4 inches deep and 2 inches wide. Black steel cable manager includes (2) cable ring channels and (2) mounting push pins.