Panduit LAM2SA300-56-3 Vertical Two-Barrel One-Hole Lug | Graybar Store
Panduit - Vertical Two-Barrel One-Hole Lug - LAM2SA300-56-3
+ / - Hover over image to Zoom
Other Views

    Vertical Two-Barrel One-Hole Lug

    Manufacturer: Panduit
    Manufacturer #: LAM2SA300-56-3
    SKU: 25030006
    $12.32
    Checking Pricing
         
    Wire Size:6 AWG to 300 kcmil
    Stud Size (Inches):5/16
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM2SA300-56-3
    • Materials Aluminum Alloy
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG to 300 kcmil
    Product Overview:
    Vertical two-barrel one-hole lug with 5/16-inch stud for 6 AWG to 300 kcmil wire.