Geist SVRB204-10210 Vertical Surge Suppressed Rackmount, 66 inch | Graybar Store
Geist - Vertical Surge Suppressed Rackmount, 66 inch - SVRB204-10210
+ / - Hover over image to Zoom
Other Views

    Vertical Surge Suppressed Rackmount, 66 inch

    Manufacturer: Geist
    Manufacturer #: SVRB204-10210
    SKU: 22118209
    $224.28
    Checking Pricing
         
    Size:66 inch
    No. of Outlets:20
    Amps:20 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SVRB204-10210
    • Size 66 inch
    • Amps 20 A
    • No. of Outlets 20
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    66 inch Vertical Surge Suppressed Rack PDU - 20A/120V w/ 20 x 5-15/20 Outlets and 10 foot 5-20 Power Cord