Vodavi 4003-48 Vertical™ SBX IP 6x16 Key System Unit With Voice Mail and Phones Kit | Graybar Store
Vodavi - Vertical™ SBX IP 6x16 Key System Unit With Voice Mail and Phones Kit - 4003-48
+ / - Hover over image to Zoom
Other Views

    Vertical™ SBX IP 6x16 Key System Unit With Voice Mail and Phones Kit

    Manufacturer: Vodavi
    Manufacturer #: 4003-48
    SKU: 25258522
    $2,148.57
    Checking Pricing
         
    Voicemail Components:4-Port
    Material:KSU Bundle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vodavi
    • Manufacturer # 4003-48
    • Voicemail Components 4-Port
    • Material KSU Bundle
    • Country of Origin TH - Thailand
    Product Overview:
    SBX IP 320, 6x16 basic key system unit, voice mail and (8) 24-button phones.
    • Basic KSU with Power Supply - 3 CO lines, 1 Digital Station port
    • Expansion Board - 3 additional CO lines and 8 additional Hybrid Stations
    • Voicemail: In-Skin 4-port, 8-hour
    • (8) 24-Button digital telephones: 3 line LCD display, 24 Flex buttons Red/Green LEDs, 7 Fixed buttons