Chatsworth 40172-001 Ground Bar Kit, Vertical, Network Rack, 7 ft. H | Graybar Store
Chatsworth - Ground Bar Kit, Vertical, Network Rack, 7 ft. H - 40172-001
+ / - Hover over image to Zoom
Other Views

    Ground Bar Kit, Vertical, Network Rack, 7 ft. H

    Manufacturer: Chatsworth
    Manufacturer #: 40172-001
    SKU: 25213236
    $125.07
    Checking Pricing
         
    Height (Inches):78.65 in.
    Material:Tinned Copper
    Size:78.65 H x .68 W x 0.05 T in
    Thread Size (Inches):12-24
    Color:Transparent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40172-001
    • Color Transparent
    • Size 78.65 H x .68 W x 0.05 T in
    • Type Rack Ground Bar Kit
    • Height (Inches) 78.65 in.
    • Thread Size (Inches) 12-24
    • Width 0.68 in
    • Material Tinned Copper
    • Includes (1) Ground Bar; (1) Ground Label; (3) #12-24 Screws; Abrasive Pad; Joint Compound
    Product Overview:
    Vertical Rack Ground Bar Kit, Size: 78.65 H x .68 W x 0.05 T in, Transparent, Tinned Copper