Chatsworth 40161-036 Vertical Rack Busbar Kit | Graybar Store
Chatsworth - Vertical Rack Busbar Kit - 40161-036
+ / - Hover over image to Zoom
Other Views

    Vertical Rack Busbar Kit

    Manufacturer: Chatsworth
    Manufacturer #: 40161-036
    SKU: 22071250
    $101.81
    Checking Pricing
         
    Dimensions (Inches):5/8 W x 36 L x 1/4 D
    Length:36 in.
    Width (Inches):0.625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40161-036
    • Dimensions (Inches) 5/8 W x 36 L x 1/4 D
    • Length 36 in.
    • Materials Copper
    • Width (Inches) 0.625
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical Rack Busbar Kit, Length: 36 in, Copper, Width Inches: 5/8 in