Tripp Lite PS3612-20HW Vertical Power Strip with Hardwired Input, 12 Outlet | Graybar Store
Tripp Lite - Vertical Power Strip with Hardwired Input, 12 Outlet - PS3612-20HW
+ / - Hover over image to Zoom
Other Views

    Vertical Power Strip with Hardwired Input, 12 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS3612-20HW
    SKU: 25198087
    $54.79
    Checking Pricing
         
    Voltage (Volts):120V
    No. of Outlets:12
    Amps:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS3612-20HW
    • Voltage (Volts) 120V
    • Amps 20 A
    • No. of Outlets 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12-Outlet Vertical Power Strip, 120V, 20A, Hardwired Input, 36 in.