Geist NSVBN200-102S20TL Vertical PDU with Twist Lock, 20 Amps | Graybar Store
Geist - Vertical PDU with Twist Lock, 20 Amps - NSVBN200-102S20TL
+ / - Hover over image to Zoom
Other Views

    Vertical PDU with Twist Lock, 20 Amps

    Manufacturer: Geist
    Manufacturer #: NSVBN200-102S20TL
    SKU: 25348769
    $185.85
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-15P
    Amps:20 A
    Additional Features:Has a Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # NSVBN200-102S20TL
    • Additional Features Has a Switch
    • Amps 20 A
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power strip 20A with NEMA L5-20P Twistlock plug and (20) NEMA 5-20R , switch: Yes , breaker: 20 AMP Thermal Breaker