Chatsworth 39110-C01 Vertical PDU Mounting Bracket Kit | Graybar Store
Chatsworth - Vertical PDU Mounting Bracket Kit - 39110-C01
+ / - Hover over image to Zoom
Other Views

    Vertical PDU Mounting Bracket Kit

    Manufacturer: Chatsworth
    Manufacturer #: 39110-C01
    SKU: 25619246
    $52.27
    Checking Pricing
         
    Packaging:1
    Additional Features:(2) Mounting Brackets
    Use With:F-Series TeraFrame Gen 3 Cabinet System; GF-Series Gen 2 Cabinet System
    Width (Inches):0.6551
    Depth:3.9291 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 39110-C01
    • Color Black
    • Additional Features (2) Mounting Brackets
    • Depth 3.9291 in
    • Materials Steel
    • Width (Inches) 0.6551
    • Packaging 1
    • Use With F-Series TeraFrame Gen 3 Cabinet System; GF-Series Gen 2 Cabinet System
    • Country of Origin US - USA
    Product Overview:
    CPI® Vertical PDU Mounting Bracket Kit, Black, Width (Inches): 0.6551 in, Steel, Packing Quantity: 1
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility