Chatsworth 25140-701 Vertical PDU Mounting Bracket Kit | Graybar Store
Chatsworth - Vertical PDU Mounting Bracket Kit - 25140-701
+ / - Hover over image to Zoom
Other Views

    Vertical PDU Mounting Bracket Kit

    Manufacturer: Chatsworth
    Manufacturer #: 25140-701
    SKU: 25319316
    $50.31
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 25140-701
    • Color Black
    • Type Vertical PDU Mounting Bracket Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GF-Series Black
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi