Legrand Ortronics - Solid Vertical Organizer, 2-Post Racks, 3 in. W - OR-VO-84-T3E
+ / - Hover over image to Zoom
Other Views

Solid Vertical Organizer, 2-Post Racks, 3 in. W

Manufacturer: Legrand Ortronics
Manufacturer #: OR-VO-84-T3E
SKU: 97191162
Checking Pricing
     
Height (Inches):79
Color:Black
Depth (Inches):5.31 in
Width (Inches):3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-VO-84-T3E
  • Color Black
  • Depth (Inches) 5.31 in
  • Height (Inches) 79
  • Width (Inches) 3
Product Overview:
Organizer, Type Organizer, Vertical, Solid, Width 3 Inch, Height 80 Inch, Depth 5.31 Inch, Color Black, Capacity 10 Lb, Material Steel, Brand or Series Homaco, Legrand