APC (Schneider Electric) AR100HD Network Enclosure, Wall-Mount, Vented Door, 13 RU | Graybar Store
APC (Schneider Electric) - Network Enclosure, Wall-Mount, Vented Door, 13 RU - AR100HD
+ / - Hover over image to Zoom
Other Views

    Network Enclosure, Wall-Mount, Vented Door, 13 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR100HD
    SKU: 25011386
    $584.12
    Checking Pricing
         
    Rack Units:13
    Color:Black
    Depth (Inches):631 mm
    Width (mm):584 mm
    Height (mm):663 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR100HD
    • Color Black
    • Mounting Style Vertical
    • Type Threaded Hole Vertical Mounting Rail Vented Front Door
    • Rack Units 13
    • Brand NetShelter
    • Depth (Inches) 631 mm
    • Height (mm) 663 mm
    • Width (mm) 584 mm
    • Includes Key(s); User Manual; Wall-Mounting Template
    Product Overview:
    NetShelter® Vertical Mounting Rail Vented Front Door, Black, Rack Units: 13