Siemon HC-RI-2 RACK-IT Vertical Mounting Bracket, 2 RU | Graybar Store
Siemon - RACK-IT Vertical Mounting Bracket, 2 RU - HC-RI-2
+ / - Hover over image to Zoom
Other Views

    RACK-IT Vertical Mounting Bracket, 2 RU

    Manufacturer: Siemon
    Manufacturer #: HC-RI-2
    SKU: 25171495
    $55.52
    Checking Pricing
         
    Color:Black
    Rack Units:2
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HC-RI-2
    • Color Black
    • Type Vertical Mounting Bracket
    • Rack Units 2
    • Material Steel
    • Includes Panel Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Vertical Mounting Bracket, Black, Steel, Rack Units: 2