Siemon HC-RI-5 RACK-IT Vertical Mounting Bracket, 5 RU | Graybar Store
Siemon - RACK-IT Vertical Mounting Bracket, 5 RU - HC-RI-5
+ / - Hover over image to Zoom
Other Views

    RACK-IT Vertical Mounting Bracket, 5 RU

    Manufacturer: Siemon
    Manufacturer #: HC-RI-5
    SKU: 22078120
    $63.73
    Checking Pricing
         
    Color:Black
    Rack Units:5
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HC-RI-5
    • Color Black
    • Type Vertical Mounting Bracket
    • Rack Units 5
    • Material Steel
    • Includes Panel Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Vertical Mounting Bracket, Black, Steel, Rack Units: 5