Leviton 49260-MR3 Cable Manager Ring, Vertical, 3 in. W | Graybar Store
Leviton - Cable Manager Ring, Vertical, 3 in. W - 49260-MR3
+ / - Hover over image to Zoom
Other Views

    Cable Manager Ring, Vertical, 3 in. W

    Manufacturer: Leviton
    Manufacturer #: 49260-MR3
    SKU: 95001821
    $46.07
    Checking Pricing
         
    Mounting Type:Vertical Mount
    No. of Holes:2
    Width (Inches):3 in.
    Color:Black
    Depth (Inches):4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49260-MR3
    • Color Black
    • Type Cable Manager Ring
    • Depth (Inches) 4.5
    • Mounting Type Vertical Mount
    • Width (Inches) 3 in.
    • No. of Holes 2
    Product Overview:
    49260 Vertical Manager Ring, Black, Vertical, Width (Inches): 3 in, No. of Holes: 2