Great Lakes Case and Cabinet VCM5-FO Front Only Cable Manager, Vertical, 5 in. W | Graybar Store
Great Lakes Case and Cabinet - Front Only Cable Manager, Vertical, 5 in. W - VCM5-FO
+ / - Hover over image to Zoom
Other Views

    Front Only Cable Manager, Vertical, 5 in. W

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: VCM5-FO
    SKU: 25396575
    $167.16
    Checking Pricing
         
    Length:80 in.
    Color:Black
    Height (Inches):80 in.
    Width (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # VCM5-FO
    • Color Black
    • Application Category 5e and Category 6 Cables
    • Mounting Style Vertical Mount
    • Type Front Only
    • Channel Material ABS
    • Cover Material Used PVC
    • Height (Inches) 80 in.
    • Length 80 in.
    • Materials ABS
    • Width (Inches) 5 in.
    • Includes Snap-on Cover
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable manager is vertically mounted and for front only. Cable manager is black and 80 inches high.