Leviton - Vertical Front and Rear Slotted Cable Management - 8980L-VFR
+ / - Hover over image to Zoom
Other Views

Vertical Front and Rear Slotted Cable Management

Manufacturer: Leviton
Manufacturer #: 8980L-VFR
SKU: 25242803
Checking Pricing
     
Width (Inches):17.50
Length (Inches):81.5
Depth (Inches):8.50
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 8980L-VFR
  • Color Black
  • Depth (Inches) 8.50
  • Width (Inches) 17.50
  • Length (Inches) 81.5
Product Overview:
Vertical Front and Rear Slotted Cable Management, Channels are 8 x 7.5 x 80 Inch, Black