Chatsworth P3-1P0G3 Vertical eConnect PDU,Monitored | Graybar Store
Chatsworth - Vertical eConnect PDU,Monitored - P3-1P0G3
+ / - Hover over image to Zoom
Other Views

    Vertical eConnect PDU,Monitored

    Manufacturer: Chatsworth
    Manufacturer #: P3-1P0G3
    SKU: 25458503
    $1,338.50
    Checking Pricing
         
    Additional Features:3 Phase
    Voltage (Volts):208
    No. of Outlets:19
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # P3-1P0G3
    • Voltage (Volts) 208
    • Additional Features 3 Phase
    • No. of Outlets 19
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    208 Volt verticle PDU monitored three phase WYE, C 19 outlets , L21-30 PLUG