Chatsworth P3-1C0B5 Vertical eConnect PDU,Monitored | Graybar Store
Chatsworth - Vertical eConnect PDU,Monitored - P3-1C0B5
+ / - Hover over image to Zoom
Other Views

    Vertical eConnect PDU,Monitored

    Manufacturer: Chatsworth
    Manufacturer #: P3-1C0B5
    SKU: 25458379
    $835.95
    Checking Pricing
         
    Additional Features:Single Phase
    Voltage (Volts):110-125
    No. of Outlets:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # P3-1C0B5
    • Voltage (Volts) 110-125
    • Additional Features Single Phase
    • No. of Outlets 20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vertical eConnect PDU,Monitored, L5-20 Plug, Single Phase, 110-125V, 20A,(36) 5-20R Outlets